- Backstopping Cam Clutch
- 9.055 in Outside Dia
- 82.55 mm Bore
- 5782.5 ft lb Torque Capacity
| Type | Backstopping |
| Outside Dia. | 9.055 in |
| Drag Torque | 7.228 ft lb |
| Torque Capacity | 5782 1/2 lb/ft |
| Inch/Metric | Inch |
| Weight | 72.0 LB |
| EAN or UPC | 97039689214 |
| Type | Backstopping |
| Outside Dia. | 9.055 in |
| Drag Torque | 7.228 ft lb |
| Torque Capacity | 5782 1/2 lb/ft |
| Inch/Metric | Inch |
| Weight | 72.0 LB |
| EAN or UPC | 97039689214 |