
- Backstopping Cam Clutch
- 9.055 in Outside Dia
- 63.5 mm Bore
- 5782.5 ft lb Torque Capacity
Outside Dia. | 9.055 in |
Drag Torque | 7.228 ft lb |
Type | Backstopping |
Inch/Metric | Inch |
Torque Capacity | 5782 1/2 lb/ft |
Weight | 72.0 LB |
EAN or UPC | 97039689092 |

Outside Dia. | 9.055 in |
Drag Torque | 7.228 ft lb |
Type | Backstopping |
Inch/Metric | Inch |
Torque Capacity | 5782 1/2 lb/ft |
Weight | 72.0 LB |
EAN or UPC | 97039689092 |