- Backstopping Cam Clutch
- 8.268 in Outside Dia
- 76.2 mm Bore
- 4336.9 ft lb Torque Capacity
| Type | Backstopping |
| Outside Dia. | 8.268 in |
| Torque Capacity | 4336.9 lb/ft |
| Inch/Metric | Inch |
| Drag Torque | 5.782 ft lb |
| Weight | 60.0 LB |
| EAN or UPC | 97039250681 |
| Type | Backstopping |
| Outside Dia. | 8.268 in |
| Torque Capacity | 4336.9 lb/ft |
| Inch/Metric | Inch |
| Drag Torque | 5.782 ft lb |
| Weight | 60.0 LB |
| EAN or UPC | 97039250681 |