
- Backstopping Cam Clutch
- 8.268 in Outside Dia
- 69.85 mm Bore
- 4336.9 ft lb Torque Capacity
Type | Backstopping |
Drag Torque | 5.782 ft lb |
Inch/Metric | Inch |
Outside Dia. | 8.268 in |
Torque Capacity | 4336.9 lb/ft |
Weight | 60.0 LB |
EAN or UPC | 97039250636 |

Type | Backstopping |
Drag Torque | 5.782 ft lb |
Inch/Metric | Inch |
Outside Dia. | 8.268 in |
Torque Capacity | 4336.9 lb/ft |
Weight | 60.0 LB |
EAN or UPC | 97039250636 |