- Backstopping Cam Clutch
- 6.693 in Outside Dia
- 60 mm Bore
- 1807 ft lb Torque Capacity
| Type | Backstopping |
| Torque Capacity | 1807 lb/ft |
| Inch/Metric | Inch |
| Drag Torque | 4.337 ft lb |
| Outside Dia. | 6.693 in |
| Weight | 34.0 LB |
| EAN or UPC | 97039249494 |
| Type | Backstopping |
| Torque Capacity | 1807 lb/ft |
| Inch/Metric | Inch |
| Drag Torque | 4.337 ft lb |
| Outside Dia. | 6.693 in |
| Weight | 34.0 LB |
| EAN or UPC | 97039249494 |