
- Backstopping Cam Clutch
- 6.299 in Outside Dia
- 57.15 mm Bore
- 1158 ft lb Torque Capacity
Outside Dia. | 6.299 in |
Drag Torque | 2.891 ft lb |
Inch/Metric | Inch |
Type | Backstopping |
Torque Capacity | 1158 lb/ft |
Weight | 29.0 LB |
EAN or UPC | 97039249999 |

Outside Dia. | 6.299 in |
Drag Torque | 2.891 ft lb |
Inch/Metric | Inch |
Type | Backstopping |
Torque Capacity | 1158 lb/ft |
Weight | 29.0 LB |
EAN or UPC | 97039249999 |