- Backstopping Cam Clutch
- 6.299 in Outside Dia
- 38.1 mm Bore
- 1158 ft lb Torque Capacity
| Torque Capacity | 1158 lb/ft |
| Inch/Metric | Inch |
| Type | Backstopping |
| Outside Dia. | 6.299 in |
| Drag Torque | 2.891 ft lb |
| Weight | 29.0 LB |
| EAN or UPC | 97039249845 |
| Torque Capacity | 1158 lb/ft |
| Inch/Metric | Inch |
| Type | Backstopping |
| Outside Dia. | 6.299 in |
| Drag Torque | 2.891 ft lb |
| Weight | 29.0 LB |
| EAN or UPC | 97039249845 |