- Backstopping Cam Clutch
- 4.921 in Outside Dia
- 31.75 mm Bore
- 578 ft lb Torque Capacity
| Outside Dia. | 4.921 in |
| Inch/Metric | Inch |
| Drag Torque | 0.723 ft lb |
| Type | Backstopping |
| Torque Capacity | 578 lb/ft |
| Weight | 11.0 LB |
| EAN or UPC | 97039249647 |
| Outside Dia. | 4.921 in |
| Inch/Metric | Inch |
| Drag Torque | 0.723 ft lb |
| Type | Backstopping |
| Torque Capacity | 578 lb/ft |
| Weight | 11.0 LB |
| EAN or UPC | 97039249647 |