- Backstopping Cam Clutch
- 3.543 in Outside Dia
- 19.05 mm Bore
- 217 ft lb Torque Capacity
| Inch/Metric | Inch |
| Outside Dia. | 3.543 in |
| Drag Torque | 0.428 ft lb |
| Torque Capacity | 217 lb/ft |
| Type | Backstopping |
| Weight | 5.5 LB |
| EAN or UPC | 97039249074 |
| Inch/Metric | Inch |
| Outside Dia. | 3.543 in |
| Drag Torque | 0.428 ft lb |
| Torque Capacity | 217 lb/ft |
| Type | Backstopping |
| Weight | 5.5 LB |
| EAN or UPC | 97039249074 |