
- Backstopping Cam Clutch
- 9.055 in Outside Dia
- 90 mm Bore
- 6288.4 ft lb Torque Capacity
Outside Dia. | 9.055 in |
Type | Backstopping |
Inch/Metric | Inch |
Torque Capacity | 6288.4 lb/ft |
Weight | 67.0 LB |
EAN or UPC | 97039249135 |

Outside Dia. | 9.055 in |
Type | Backstopping |
Inch/Metric | Inch |
Torque Capacity | 6288.4 lb/ft |
Weight | 67.0 LB |
EAN or UPC | 97039249135 |