- Backstopping Cam Clutch
- 6.693 in Outside Dia
- 60 mm Bore
- 2566 ft lb Torque Capacity
| Torque Capacity | 2566 lb/ft |
| Outside Dia. | 6.693 in |
| Type | Backstopping |
| Inch/Metric | Inch |
| Weight | 28.0 LB |
| EAN or UPC | 97039957955 |
| Torque Capacity | 2566 lb/ft |
| Outside Dia. | 6.693 in |
| Type | Backstopping |
| Inch/Metric | Inch |
| Weight | 28.0 LB |
| EAN or UPC | 97039957955 |