- Backstopping Cam Clutch
- 6.299 in Outside Dia
- 55 mm Bore
- 1445.6 ft lb Torque Capacity
| Torque Capacity | 1445.6 lb/ft |
| Inch/Metric | Inch |
| Outside Dia. | 6.299 in |
| Type | Backstopping |
| Weight | 20.0 LB |
| EAN or UPC | 97039957948 |
| Torque Capacity | 1445.6 lb/ft |
| Inch/Metric | Inch |
| Outside Dia. | 6.299 in |
| Type | Backstopping |
| Weight | 20.0 LB |
| EAN or UPC | 97039957948 |