- Backstopping Cam Clutch
- 5.906 in Outside Dia
- 50 mm Bore
- 1264.9 ft lb Torque Capacity
| Outside Dia. | 5.906 in |
| Type | Backstopping |
| Inch/Metric | Inch |
| Torque Capacity | 1264.9 lb/ft |
| Weight | 17.0 LB |
| EAN or UPC | 97039957931 |
| Outside Dia. | 5.906 in |
| Type | Backstopping |
| Inch/Metric | Inch |
| Torque Capacity | 1264.9 lb/ft |
| Weight | 17.0 LB |
| EAN or UPC | 97039957931 |