- Backstopping Cam Clutch
- 5.118 in Outside Dia
- 45 mm Bore
- 795.1 ft lb Torque Capacity
| Outside Dia. | 5.118 in |
| Torque Capacity | 795.1 lb/ft |
| Type | Backstopping |
| Inch/Metric | Inch |
| Weight | 11.0 LB |
| EAN or UPC | 97039957924 |
| Outside Dia. | 5.118 in |
| Torque Capacity | 795.1 lb/ft |
| Type | Backstopping |
| Inch/Metric | Inch |
| Weight | 11.0 LB |
| EAN or UPC | 97039957924 |