- Backstopping Cam Clutch
- 4.921 in Outside Dia
- 40 mm Bore
- 722.8 ft lb Torque Capacity
| Torque Capacity | 722.8 lb/ft |
| Type | Backstopping |
| Outside Dia. | 4.921 in |
| Inch/Metric | Inch |
| Weight | 10.0 LB |
| EAN or UPC | 97039957900 |
| Torque Capacity | 722.8 lb/ft |
| Type | Backstopping |
| Outside Dia. | 4.921 in |
| Inch/Metric | Inch |
| Weight | 10.0 LB |
| EAN or UPC | 97039957900 |