- Backstopping Cam Clutch
- 4.331 in Outside Dia
- 35 mm Bore
- 506 ft lb Torque Capacity
| Outside Dia. | 4.331 in |
| Inch/Metric | Inch |
| Type | Backstopping |
| Torque Capacity | 506 lb/ft |
| Weight | 7.0 LB |
| EAN or UPC | 97039957894 |
| Outside Dia. | 4.331 in |
| Inch/Metric | Inch |
| Type | Backstopping |
| Torque Capacity | 506 lb/ft |
| Weight | 7.0 LB |
| EAN or UPC | 97039957894 |