- Backstopping Cam Clutch
- 3.937 in Outside Dia
- 30 mm Bore
- 447.7 ft lb Torque Capacity
| Torque Capacity | 447.7 lb/ft |
| Inch/Metric | Inch |
| Outside Dia. | 3.937 in |
| Type | Backstopping |
| Weight | 6.0 LB |
| EAN or UPC | 97039957870 |
| Torque Capacity | 447.7 lb/ft |
| Inch/Metric | Inch |
| Outside Dia. | 3.937 in |
| Type | Backstopping |
| Weight | 6.0 LB |
| EAN or UPC | 97039957870 |