
- Backstopping Cam Clutch
- 15.748 in Outside Dia
- 150 mm Bore
- 25009.2 ft lb Torque Capacity
Type | Backstopping |
Torque Capacity | 25009.2 lb/ft |
Outside Dia. | 15.748 in |
Inch/Metric | Inch |
Weight | 325.0 LB |
EAN or UPC | 97039249180 |

Type | Backstopping |
Torque Capacity | 25009.2 lb/ft |
Outside Dia. | 15.748 in |
Inch/Metric | Inch |
Weight | 325.0 LB |
EAN or UPC | 97039249180 |