- Backstopping Cam Clutch
- 12.205 in Outside Dia
- 130 mm Bore
- 15034.4 ft lb Torque Capacity
| Type | Backstopping |
| Outside Dia. | 12.205 in |
| Inch/Metric | Inch |
| Torque Capacity | 15034.4 lb/ft |
| Weight | 150.0 LB |
| EAN or UPC | 97039249173 |
| Type | Backstopping |
| Outside Dia. | 12.205 in |
| Inch/Metric | Inch |
| Torque Capacity | 15034.4 lb/ft |
| Weight | 150.0 LB |
| EAN or UPC | 97039249173 |