
- Backstopping Cam Clutch
- 10.63 in Outside Dia
- 100 mm Bore
- 10480.7 ft lb Torque Capacity
Inch/Metric | Inch |
Type | Backstopping |
Torque Capacity | 10480.7 lb/ft |
Outside Dia. | 10.63 in |
Weight | 102.0 LB |
EAN or UPC | 97039249159 |

Inch/Metric | Inch |
Type | Backstopping |
Torque Capacity | 10480.7 lb/ft |
Outside Dia. | 10.63 in |
Weight | 102.0 LB |
EAN or UPC | 97039249159 |