
- Backstopping Cam Clutch
- 12.205 in Outside Dia
- 155 mm Bore
- 19914.1 ft lb Torque Capacity
Torque Capacity | 19914.1 lb/ft |
Outside Dia. | 12.205 in |
Type | Backstopping |
Inch/Metric | Inch |
Weight | 84.0 LB |
EAN or UPC | 97039687883 |

Torque Capacity | 19914.1 lb/ft |
Outside Dia. | 12.205 in |
Type | Backstopping |
Inch/Metric | Inch |
Weight | 84.0 LB |
EAN or UPC | 97039687883 |