- Backstopping Cam Clutch
- 11.417 in Outside Dia
- 90 mm Bore
- 15120 ft lb Torque Capacity
| Outside Dia. | 11.417 in |
| Inch/Metric | Inch |
| Type | Backstopping |
| Torque Capacity | 15120 lb/ft |
| Weight | 73.0 LB |
| EAN or UPC | 97039687784 |
| Outside Dia. | 11.417 in |
| Inch/Metric | Inch |
| Type | Backstopping |
| Torque Capacity | 15120 lb/ft |
| Weight | 73.0 LB |
| EAN or UPC | 97039687784 |