
- Backstopping Cam Clutch
- 11.417 in Outside Dia
- 85 mm Bore
- 15120 ft lb Torque Capacity
Inch/Metric | Inch |
Torque Capacity | 15120 lb/ft |
Outside Dia. | 11.417 in |
Type | Backstopping |
Weight | 78.0 LB |
EAN or UPC | 97039687807 |

Inch/Metric | Inch |
Torque Capacity | 15120 lb/ft |
Outside Dia. | 11.417 in |
Type | Backstopping |
Weight | 78.0 LB |
EAN or UPC | 97039687807 |