
- Backstopping Cam Clutch
- 11.417 in Outside Dia
- 70 mm Bore
- 15120 ft lb Torque Capacity
Outside Dia. | 11.417 in |
Type | Backstopping |
Torque Capacity | 15120 lb/ft |
Inch/Metric | Inch |
Weight | 78.0 LB |
EAN or UPC | 97039687791 |

Outside Dia. | 11.417 in |
Type | Backstopping |
Torque Capacity | 15120 lb/ft |
Inch/Metric | Inch |
Weight | 78.0 LB |
EAN or UPC | 97039687791 |