
- Backstopping Cam Clutch
- 9.646 in Outside Dia
- 65 mm Bore
- 6638 ft lb Torque Capacity
Inch/Metric | Inch |
Torque Capacity | 6638 lb/ft |
Type | Backstopping |
Outside Dia. | 9.646 in |
Weight | 45.0 LB |
EAN or UPC | 97039687753 |

Inch/Metric | Inch |
Torque Capacity | 6638 lb/ft |
Type | Backstopping |
Outside Dia. | 9.646 in |
Weight | 45.0 LB |
EAN or UPC | 97039687753 |