- Backstopping Cam Clutch
- 8.268 in Outside Dia
- 75 mm Bore
- 5162.9 ft lb Torque Capacity
| Type | Backstopping |
| Inch/Metric | Inch |
| Outside Dia. | 8.268 in |
| Torque Capacity | 5162.9 lb/ft |
| Weight | 29.0 LB |
| EAN or UPC | 97039687715 |
| Type | Backstopping |
| Inch/Metric | Inch |
| Outside Dia. | 8.268 in |
| Torque Capacity | 5162.9 lb/ft |
| Weight | 29.0 LB |
| EAN or UPC | 97039687715 |