
- Backstopping Cam Clutch
- 8.268 in Outside Dia
- 60 mm Bore
- 5162.9 ft lb Torque Capacity
Type | Backstopping |
Inch/Metric | Inch |
Torque Capacity | 5162.9 lb/ft |
Outside Dia. | 8.268 in |
Weight | 29.0 LB |
EAN or UPC | 97039249289 |

Type | Backstopping |
Inch/Metric | Inch |
Torque Capacity | 5162.9 lb/ft |
Outside Dia. | 8.268 in |
Weight | 29.0 LB |
EAN or UPC | 97039249289 |