- Backstopping Cam Clutch
- 6.89 in Outside Dia
- 65 mm Bore
- 1770.1 ft lb Torque Capacity
| Type | Backstopping |
| Torque Capacity | 1770.1 lb/ft |
| Inch/Metric | Inch |
| Outside Dia. | 6.89 in |
| Weight | 17.0 LB |
| EAN or UPC | 97039947802 |
| Type | Backstopping |
| Torque Capacity | 1770.1 lb/ft |
| Inch/Metric | Inch |
| Outside Dia. | 6.89 in |
| Weight | 17.0 LB |
| EAN or UPC | 97039947802 |