
- Backstopping Cam Clutch
- 6.89 in Outside Dia
- 80 mm Bore
- 1327.6 ft lb Torque Capacity
Type | Backstopping |
Torque Capacity | 1327.6 lb/ft |
Inch/Metric | Inch |
Outside Dia. | 6.89 in |
Weight | 15.0 LB |
EAN or UPC | 97039686183 |

Type | Backstopping |
Torque Capacity | 1327.6 lb/ft |
Inch/Metric | Inch |
Outside Dia. | 6.89 in |
Weight | 15.0 LB |
EAN or UPC | 97039686183 |