- Backstopping Cam Clutch
- 5.906 in Outside Dia
- 45 mm Bore
- 1069.5 ft lb Torque Capacity
| Type | Backstopping |
| Torque Capacity | 1069 1/2 lb/ft |
| Outside Dia. | 5.906 in |
| Inch/Metric | Inch |
| Weight | 10.0 LB |
| EAN or UPC | 97039686053 |
| Type | Backstopping |
| Torque Capacity | 1069 1/2 lb/ft |
| Outside Dia. | 5.906 in |
| Inch/Metric | Inch |
| Weight | 10.0 LB |
| EAN or UPC | 97039686053 |