
- Backstopping Cam Clutch
- 5.906 in Outside Dia
- 40 mm Bore
- 1069.5 ft lb Torque Capacity
Torque Capacity | 1069 1/2 lb/ft |
Type | Backstopping |
Outside Dia. | 5.906 in |
Inch/Metric | Inch |
Weight | 10.0 LB |
EAN or UPC | 97039249265 |

Torque Capacity | 1069 1/2 lb/ft |
Type | Backstopping |
Outside Dia. | 5.906 in |
Inch/Metric | Inch |
Weight | 10.0 LB |
EAN or UPC | 97039249265 |