
- Backstopping Cam Clutch
- 5.512 in Outside Dia
- 60 mm Bore
- 811.3 ft lb Torque Capacity
Torque Capacity | 811.3 lb/ft |
Inch/Metric | Inch |
Type | Backstopping |
Outside Dia. | 5.512 in |
Weight | 7.5 LB |
EAN or UPC | 97039686046 |

Torque Capacity | 811.3 lb/ft |
Inch/Metric | Inch |
Type | Backstopping |
Outside Dia. | 5.512 in |
Weight | 7.5 LB |
EAN or UPC | 97039686046 |