- Backstopping Cam Clutch
- 5.512 in Outside Dia
- 50 mm Bore
- 811.3 ft lb Torque Capacity
| Inch/Metric | Inch |
| Type | Backstopping |
| Torque Capacity | 811.3 lb/ft |
| Outside Dia. | 5.512 in |
| Weight | 7.5 LB |
| EAN or UPC | 97039686039 |
| Inch/Metric | Inch |
| Type | Backstopping |
| Torque Capacity | 811.3 lb/ft |
| Outside Dia. | 5.512 in |
| Weight | 7.5 LB |
| EAN or UPC | 97039686039 |