- Backstopping Cam Clutch
- 5.197 in Outside Dia
- 48 mm Bore
- 626.9 ft lb Torque Capacity
| Outside Dia. | 5.197 in |
| Type | Backstopping |
| Torque Capacity | 626.9 lb/ft |
| Inch/Metric | Inch |
| Weight | 6.5 LB |
| EAN or UPC | 97039685988 |
| Outside Dia. | 5.197 in |
| Type | Backstopping |
| Torque Capacity | 626.9 lb/ft |
| Inch/Metric | Inch |
| Weight | 6.5 LB |
| EAN or UPC | 97039685988 |