- Backstopping Cam Clutch
- 5.197 in Outside Dia
- 45 mm Bore
- 626.9 ft lb Torque Capacity
| Type | Backstopping |
| Inch/Metric | Inch |
| Torque Capacity | 626.9 lb/ft |
| Outside Dia. | 5.197 in |
| Weight | 6.5 LB |
| EAN or UPC | 97039685957 |
| Type | Backstopping |
| Inch/Metric | Inch |
| Torque Capacity | 626.9 lb/ft |
| Outside Dia. | 5.197 in |
| Weight | 6.5 LB |
| EAN or UPC | 97039685957 |