
- Backstopping Cam Clutch
- 5.197 in Outside Dia
- 35 mm Bore
- 626.9 ft lb Torque Capacity
Torque Capacity | 626.9 lb/ft |
Inch/Metric | Inch |
Type | Backstopping |
Outside Dia. | 5.197 in |
Weight | 6.5 LB |
EAN or UPC | 97039685933 |

Torque Capacity | 626.9 lb/ft |
Inch/Metric | Inch |
Type | Backstopping |
Outside Dia. | 5.197 in |
Weight | 6.5 LB |
EAN or UPC | 97039685933 |