
- Backstopping Cam Clutch
- 4.724 in Outside Dia
- 45 mm Bore
- 313.5 ft lb Torque Capacity
Type | Backstopping |
Inch/Metric | Inch |
Torque Capacity | 313.5 lb/ft |
Outside Dia. | 4.724 in |
Weight | 4.4 LB |
EAN or UPC | 97039685889 |

Type | Backstopping |
Inch/Metric | Inch |
Torque Capacity | 313.5 lb/ft |
Outside Dia. | 4.724 in |
Weight | 4.4 LB |
EAN or UPC | 97039685889 |