
- Backstopping Cam Clutch
- 4.724 in Outside Dia
- 35 mm Bore
- 313.5 ft lb Torque Capacity
Outside Dia. | 4.724 in |
Torque Capacity | 313.5 lb/ft |
Inch/Metric | Inch |
Type | Backstopping |
Weight | 4.4 LB |
EAN or UPC | 97039685865 |

Outside Dia. | 4.724 in |
Torque Capacity | 313.5 lb/ft |
Inch/Metric | Inch |
Type | Backstopping |
Weight | 4.4 LB |
EAN or UPC | 97039685865 |