- Backstopping Cam Clutch
- 4.331 in Outside Dia
- 40 mm Bore
- 442.5 ft lb Torque Capacity
| Torque Capacity | 442.5 lb/ft |
| Outside Dia. | 4.331 in |
| Inch/Metric | Inch |
| Type | Backstopping |
| Weight | 4.4 LB |
| EAN or UPC | 97039685780 |
| Torque Capacity | 442.5 lb/ft |
| Outside Dia. | 4.331 in |
| Inch/Metric | Inch |
| Type | Backstopping |
| Weight | 4.4 LB |
| EAN or UPC | 97039685780 |