- Backstopping Cam Clutch
- 3.937 in Outside Dia
- 30 mm Bore
- 368.8 ft lb Torque Capacity
| Outside Dia. | 3.937 in |
| Type | Backstopping |
| Torque Capacity | 368.8 lb/ft |
| Inch/Metric | Inch |
| Weight | 3.4 LB |
| EAN or UPC | 97039685629 |
| Outside Dia. | 3.937 in |
| Type | Backstopping |
| Torque Capacity | 368.8 lb/ft |
| Inch/Metric | Inch |
| Weight | 3.4 LB |
| EAN or UPC | 97039685629 |