
- Backstopping Cam Clutch
- 4.134 in Outside Dia
- 36 mm Bore
- 368.8 ft lb Torque Capacity
Type | Backstopping |
Torque Capacity | 368.8 lb/ft |
Outside Dia. | 4.134 in |
Inch/Metric | Inch |
Weight | 4.2 LB |
EAN or UPC | 97039685766 |

Type | Backstopping |
Torque Capacity | 368.8 lb/ft |
Outside Dia. | 4.134 in |
Inch/Metric | Inch |
Weight | 4.2 LB |
EAN or UPC | 97039685766 |