- Backstopping Cam Clutch
- 4.134 in Outside Dia
- 35 mm Bore
- 368.8 ft lb Torque Capacity
| Type | Backstopping |
| Outside Dia. | 4.134 in |
| Inch/Metric | Inch |
| Torque Capacity | 368.8 lb/ft |
| Weight | 4.2 LB |
| EAN or UPC | 97039685742 |
| Type | Backstopping |
| Outside Dia. | 4.134 in |
| Inch/Metric | Inch |
| Torque Capacity | 368.8 lb/ft |
| Weight | 4.2 LB |
| EAN or UPC | 97039685742 |