
- Backstopping Cam Clutch
- 4.134 in Outside Dia
- 25 mm Bore
- 368.8 ft lb Torque Capacity
Inch/Metric | Inch |
Type | Backstopping |
Outside Dia. | 4.134 in |
Torque Capacity | 368.8 lb/ft |
Weight | 4.2 LB |
EAN or UPC | 97039685636 |

Inch/Metric | Inch |
Type | Backstopping |
Outside Dia. | 4.134 in |
Torque Capacity | 368.8 lb/ft |
Weight | 4.2 LB |
EAN or UPC | 97039685636 |