- Backstopping Cam Clutch
- 3.74 in Outside Dia
- 25 mm Bore
- 295 ft lb Torque Capacity
| Type | Backstopping |
| Torque Capacity | 295 lb/ft |
| Inch/Metric | Inch |
| Outside Dia. | 3.74 in |
| Weight | 3.2 LB |
| EAN or UPC | 97039249210 |
| Type | Backstopping |
| Torque Capacity | 295 lb/ft |
| Inch/Metric | Inch |
| Outside Dia. | 3.74 in |
| Weight | 3.2 LB |
| EAN or UPC | 97039249210 |