- Backstopping Cam Clutch
- 3.346 in Outside Dia
- 20 mm Bore
- 77.4 ft lb Torque Capacity
| Inch/Metric | Inch |
| Type | Backstopping |
| Torque Capacity | 77.4 lb/ft |
| Outside Dia. | 3.346 in |
| Weight | 1.9 LB |
| EAN or UPC | 97039685476 |
| Inch/Metric | Inch |
| Type | Backstopping |
| Torque Capacity | 77.4 lb/ft |
| Outside Dia. | 3.346 in |
| Weight | 1.9 LB |
| EAN or UPC | 97039685476 |