- Backstopping Cam Clutch
- 12.677 in Outside Dia
- 130 mm Bore
- 11801 ft lb Torque Capacity
| Type | Backstopping |
| Inch/Metric | Inch |
| Torque Capacity | 11801 lb/ft |
| Outside Dia. | 12.677 in |
| Weight | 120.0 LB |
| EAN or UPC | 97039687937 |
| Type | Backstopping |
| Inch/Metric | Inch |
| Torque Capacity | 11801 lb/ft |
| Outside Dia. | 12.677 in |
| Weight | 120.0 LB |
| EAN or UPC | 97039687937 |