- Overruning Cam Clutch
- 3.15 in Outside Dia
- 40 mm Bore
- 192 ft lb Torque Capacity
applications
- General industrial use
- Smal spaces
- Press fit installation
features
- Uses industry standard 62 series ball bearings
- Available with metal shield or dust seals
- Prelubricated with grease with oil as option
- Low profile
- Metric dimensions
| Inch/Metric | Inch |
| Type | Overruning |
| Outside Dia. | 3.15 in |
| Dynamic Capacity | 3260 lbf |
| Torque Capacity | 192 lb/ft |
| Drag Torque | 0.059 ft lb |
| Static Capacity | 2630 lbf |
| Weight | 2.4 LB |
| EAN or UPC | 97039957771 |

