- Overruning Cam Clutch
- 2.835 in Outside Dia
- 35 mm Bore
- 127.6 ft lb Torque Capacity
applications
- General industrial use
- Small spaces
- Press fit installation
features
- Uses industry standard 62 series ball bearings
- Available with metal shield or dust seals
- Prelubricated with grease with oil as option
- Low profile
- Metric dimensions
| Dynamic Capacity | 3035 lbf |
| Outside Dia. | 2.8350 in |
| Torque | 127.6 ft lb |
| Drag Torque | 0.025 ft lb |
| Torque (Foot Pounds) | 128 |
| Static Capacity | 2181 lbf |
| Bore Size | 35.0000 mm |
| Type | Overruning |
| Inch/Metric | Inch |
| Weight | 2.2 LB |
| EAN or UPC | 97039957719 |

