- Overruning Cam Clutch
- 2.441 in Outside Dia
- 30 mm Bore
- 103 ft lb Torque Capacity
applications
- General industrial use
- Small spaces
- Press fit installation
features
- Uses industry standard 62 series ball bearings
- Available with metal shield or dust seals
- Prelubricated with grease with oil as option
- Low profile
- Metric dimensions
| Bore Size | 30.0000 mm |
| Type | Overruning |
| Dynamic Capacity | 2675 lbf |
| Static Capacity | 1776 lbf |
| Outside Dia. | 2.4410 in |
| Torque | 103.0 ft lb |
| Drag Torque | 0.043 ft lb |
| Inch/Metric | Inch |
| Torque (Foot Pounds) | 103 |
| Weight | 2.0 LB |
| EAN or UPC | 97039957702 |

