- Overruning Cam Clutch
- 1.85 in Outside Dia
- 20 mm Bore
- 45 ft lb Torque Capacity
applications
- General industrial use
- Smal spaces
- Press fit installation
features
- Uses industry standard 62 series ball bearings
- Available with metal shield or dust seals
- Prelubricated with grease with oil as option
- Low profile
- Metric dimensions
| Torque Capacity | 45 lb/ft |
| Outside Dia. | 1.85 in |
| Static Capacity | 1102 lbf |
| Inch/Metric | Inch |
| Drag Torque | 0.041 ft lb |
| Type | Overruning |
| Dynamic Capacity | 1911 lbf |
| Weight | 1.4 LB |
| EAN or UPC | 97039854872 |

